Beli blender las potong di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Heavy Duty Cutting Torch (Blender Las/Stang Las)Deskripsi:TEKIRO HEAVY DUTY CUTTING TORCH STRONG 8 TYPE 825 STANG BLANDERBrand : TekiroModel : Strong 8 ( tekan )Gas : Oxy dan LPGKelengkapan : Cutting torch + Cutting tip no 1, 2, dan 3Comfortable GripMaterial : Brass & CopperTersertifikasi JIS (Japan Industrial Standard)100% Forged Brass Body British Standard Pipe Connection High Precision and Safety Flow and TipFUNGSI: Cutting Torches dengan kemampuan potong maksimum pada plat ketebalan 30 mmISI DALAM BOx: 1 Pc TEKIRO HEAVY DUTY CUTTING TORCH TYPE 241 3 Pcs Cutting Tip Type 241atribut:
- Dimension 3 (mm): 8
- Dimension 4 (mm): 10
- SAMATO Cutting TorchDeskripsi:Aksesoris Plasma Cutting standar OEMatribut:
- Product ID: SAM0301
- Applications: for strong 8 standard LPG
- VICTOR Oxy-Fuel Torch KitDeskripsi:These outfits contain a torch handle, cutting attachment and tip, heating nozzle, welding and brazing tip, hose, and regulators. They also include goggles and a flint lighter.atribut:
- Torch Head Angle (°): 90
- Torch Style: Victor
- KOIKE Flashback Arrester for Torch UnitDeskripsi:-Shut out at hand with backflow/backfire accident.-It is with product liability insurance.-Acquired patent No. 2681456.-Connect directly to the oxygen/fuel gas connection port of the gas fusing blown tube and use it. -To prevent backfires.
- RHINO Plasma Cutting Torch (Blender Las Potong)Deskripsi:Aksesoris OEM merk RHINO
- KOIKE Gas Cutting TipDeskripsi:Gas Cutting Tip Acytelene Koike Type No.1
- Yamato Cutting Torch Acetyleneatribut:
- Type Gas: Acetylene
- Yamato Tip for Medium & Large Size Cutting TorchDeskripsi:-Acetylene nozzle for gas cutting torch.-New JIS compliant product. -For cutting steel.atribut:
- Purpose of Use: For cutting steel.
- LAKONI Mesin Las EDeskripsi:LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng lasatribut:
- Voltage (V): 220
- RHINO Plasma Cutting Machine (Mesin Potong)Deskripsi:Plasma Cutting kualitas terbaik dan hemat listrikatribut:
- Rated Duty Cycle (%): 60
- VICTOR Oxy-Fuel Cutting TorchDeskripsi:These cutting torches are compatible with Victor-style cutting tips. They mix oxygen and fuel in the handle of the torch.atribut:
- UNSPSC: 23171517
- Compatible Cutting Tip Series: 1-101; 1-101-30; 1-101-L; 1-108; 1-112; 1-118; 1-200; 1-207; 1-218; 1-244; 1-303MP; 1-318MP; 1-BTMP; 1-BTN; 1-CSN; 1-GPN; 1-GPP; 1-GTB; 1-HPN; 1-HPP; 1-MCN
- Features: Built-In Patented Flashback Arrestors; Reverse Flow Check Valves for Added Safety
- For Fuel Type: Acetylene; Natural Gas; Propane; Propylene
- Hose Fitting Size: B
- Inlet Connection Size (in): 9/16-18
- Torch Style: Victor
- Torch Type: Handheld
- Morris Flash Back Arrestor for Torch 188 seriesDeskripsi:Use to suppress the flame front that may occur from a flashback, or when fuel and oxygen ignite inside the torch.atribut:
- Use for: Torch
- Non Brand Jasa Kalibrasi Timbanganatribut:
- Calibration Type: Timbangan
- KOIKE Apollo Cock (Socket)Deskripsi:Hose intermediateatribut:
- Main Uses: For hose
- Maximum Operating Pressure (MPa): 1
Daftar Harga blender las potong Terbaru March 2026
| KOIKE Gas Cutting Torch | Rp399.900 |
| KOIKE Gas Cutting Tip LPG | Rp65.900 |
| Morris Cutting Torch Japan | Rp999.900 |
| TEKIRO Heavy Duty Cutting Torch (Blender Las/Stang Las) | Rp519.900 |
| KOIKE Cutting Tip | Rp62.900 |
| SAMATO Cutting Torch | Rp309.900 |
| VICTOR Oxy-Fuel Torch Kit | Rp9.999.900 |
| Arc Master Gas Cutting Torch | Rp649.900 |
| KOIKE Flashback Arrester for Torch Unit | Rp729.900 |
| RHINO Plasma Cutting Torch (Blender Las Potong) | Rp769.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Penyembur%20Api%2C%20Pembakar/Produk%20Terkait%20Gas%20Torch%2FBurner/KOIKE%20Gas%20Cutting%20Torch/70P105443252-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/KOIKE%20Gas%20Cutting%20Tip%20LPG/fkP106947560-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/Morris%20Cutting%20Torch%20Japan/kpP103671745-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/TEKIRO%20Heavy%20Duty%20Cutting%20Torch%20(Blender%20Las%2FStang%20Las)/74P105678256-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/KOIKE%20Cutting%20Tip/o9P105442873-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/SAMATO%20Cutting%20Torch/P102114001-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Parts%20for%20Welding%20Gas%20Hose%2C%20Regulator%20%26%20Coupler/VICTOR%20Oxy-Fuel%20Torch%20Kit/lkP109495776-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/Arc%20Master%20Gas%20Cutting%20Torch/1aP106948046-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Flashback%20Prevention%20Device/KOIKE%20Flashback%20Arrester%20for%20Torch%20Unit/P102613531-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/RHINO%20Plasma%20Cutting%20Torch%20(Blender%20Las%20Potong)/P102113936-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/KOIKE%20Gas%20Cutting%20Tip/gcP106947588-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/Yamato%20Cutting%20Torch%20Acetylene/60P106341216-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/Yamato%20Tip%20for%20Medium%20%26%20Large%20Size%20Cutting%20Torch/P102696242-7.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/LAKONI%20Mesin%20Las%20E/2rP101525099-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Penyembur%20Api%2C%20Pembakar/Yamato%20Gas%20Cutting%20Torch/79P105443261-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Plasma%20Cutting%20Machine%20(Mesin%20Potong)/P102113929-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/VICTOR%20Oxy-Fuel%20Cutting%20Torch/cpP109495457-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Flashback%20Prevention%20Device/Morris%20Flash%20Back%20Arrestor%20for%20Torch%20188%20series/lyP103671790-8.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Welding%20Couplers/KOIKE%20Apollo%20Cock%20(Socket)/f2P103649542-1.jpg)